Motion
ZUSA-HT-1482
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 2 ft Length, EPDM Rubber Material
Mi Item #11450575
MFR #ZUSA-HT-1482
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 2 ft Length, EPDM Rubber Material
Mi Item #11450575
MFR #ZUSA-HT-1482

Mfr description
ZUSA-HT-1482 EPDM TUBING - 1/2" ID X 5/8
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Bend Radius
    1-1/2 in
  • Length
    2 ft
  • Operating Pressure
    25 psi
  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Black
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Temperature Range
    -100° to 230° F
  • UPC_NO
    193005144067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)