Motion
ZUSA-HT-342
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 50 ft Length, Buna-N Material
MI ITEM #11450590
MFR #ZUSA-HT-342
List Price$61.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 3/8 in OD, 50 ft Length, Buna-N Material
MI ITEM #11450590
MFR #ZUSA-HT-342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.66/each for your price

Overview

Mfr description
ZUSA-HT-342 BUNA-N TUBING - 1/4" ID X 3/
  • Buna-N tubing is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    3/8 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Bend Radius
    1 in
  • Color
    Black
  • Durometer
    60A
  • UPC_NO
    193005149963
  • Wall Thickness
    1/16 in
  • Operating Pressure
    25 psi
  • Temperature Range
    -65° to 210° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought