Motion
ZUSA-HT-365
USA Sealing Tubing - 3/4 in ID, 1 in OD, 25 ft Length, Buna-N Material
MI ITEM #11450605
MFR #ZUSA-HT-365
List Price$167.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 1 in OD, 25 ft Length, Buna-N Material
MI ITEM #11450605
MFR #ZUSA-HT-365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.21/each for your price

Overview

Mfr description
ZUSA-HT-365 BUNA-N TUBING - 3/4" ID X 1"
  • Buna-N tubing is suitable for a broad range of fluids including oils, water, and mild chemicals

Specifications

  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    1 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Bend Radius
    2-1/2 in
  • Color
    Black
  • Durometer
    60A
  • UPC_NO
    193005150211
  • Wall Thickness
    1/8 in
  • Operating Pressure
    25 psi
  • Temperature Range
    -65° to 210° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought