Motion
ZUSA-HT-372
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 10 ft Length, Buna-N Material
MI ITEM #11450606
MFR #ZUSA-HT-372
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 10 ft Length, Buna-N Material
MI ITEM #11450606
MFR #ZUSA-HT-372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.90/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Length
    10 ft
  • Operating Pressure
    25 psi
  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    1/4 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Black
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Temperature Range
    -65° to 210° F
  • UPC_NO
    193005150297

Overview

Mfr description
ZUSA-HT-372 BUNA-N TUBING - 1/8" ID X 1/
  • Buna-N tubing is suitable for a broad range of fluids including oils, water, and mild chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought