Motion
ZUSA-HT-2917
USA Sealing Tubing - 1/16 in ID, 3/16 in OD, 100 ft Length, Polyethylene Material
MI ITEM #11450633
MFR #ZUSA-HT-2917
List Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/16 in ID, 3/16 in OD, 100 ft Length, Polyethylene Material
MI ITEM #11450633
MFR #ZUSA-HT-2917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.21/each for your price

Overview

Mfr description
ZUSA-HT-2917 POLYETHYLENE TUBING - 1/16"
  • Polyethylene tubing offers good impact and crack resistance, especially at low temperatures

Specifications

  • Tube Inner Diameter
    1/16 in
  • Tube Outer Diameter
    3/16 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyethylene
  • Bend Radius
    1/2 in
  • Color
    Clear
  • Durometer
    45D
  • UPC_NO
    193005975050
  • Wall Thickness
    1/16 in
  • Operating Pressure
    290 psi
  • Temperature Range
    -85° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text