Motion
ZUSA-HT-3382
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 10 ft Length, Polyethylene Material
Mi Item #11450676
MFR #ZUSA-HT-3382
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 10 ft Length, Polyethylene Material
Mi Item #11450676
MFR #ZUSA-HT-3382

Mfr description
ZUSA-HT-3382 POLYETHYLENE TUBING - 1/2"
  • Polyethylene tubing offers good impact and crack resistance, especially at low temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Bend Radius
    2 in
  • Length
    10 ft
  • Operating Pressure
    290 psi
  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    45D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyethylene
  • Temperature Range
    -85° to 140° F
  • UPC_NO
    193005975517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)