Motion
ZUSA-HT-3406
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 5 ft Length, Polyethylene Material
MI ITEM #11450678
MFR #ZUSA-HT-3406
List Price$4.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 1/4 in OD, 5 ft Length, Polyethylene Material
MI ITEM #11450678
MFR #ZUSA-HT-3406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.37/each for your price

Overview

Mfr description
ZUSA-HT-3406 POLYETHYLENE TUBING - 1/8"
  • Polyethylene tubing offers good impact and crack resistance, especially at low temperatures

Specifications

  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    1/4 in
  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyethylene
  • Bend Radius
    3/4 in
  • Color
    Clear
  • Durometer
    45D
  • UPC_NO
    193005975548
  • Wall Thickness
    1/16 in
  • Operating Pressure
    290 psi
  • Temperature Range
    -85° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought