Motion
ZUSA-HT-3447
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 2 ft Length, Polyethylene Material
MI ITEM #11450697
MFR #ZUSA-HT-3447
List Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 2 ft Length, Polyethylene Material
MI ITEM #11450697
MFR #ZUSA-HT-3447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/each for your price

Overview

Mfr description
ZUSA-HT-3447 POLYETHYLENE TUBING - 3/8"
  • Polyethylene tubing offers good impact and crack resistance, especially at low temperatures

Specifications

  • Tube Inner Diameter
    3/8 in
  • Tube Outer Diameter
    5/8 in
  • Length
    2 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyethylene
  • Bend Radius
    1-7/8 in
  • Color
    Clear
  • Durometer
    45D
  • UPC_NO
    193005975746
  • Wall Thickness
    1/8 in
  • Operating Pressure
    340 psi
  • Temperature Range
    -85° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text