Motion
ZUSA-HT-2825
USA Sealing Tubing - 0.170 in ID, 1/4 in OD, 500 ft Length, Nylon 12 Material
MI ITEM #11450701
MFR #ZUSA-HT-2825
List Price$656.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 0.170 in ID, 1/4 in OD, 500 ft Length, Nylon 12 Material
MI ITEM #11450701
MFR #ZUSA-HT-2825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$656.91/each for your price

Overview

Mfr description
ZUSA-HT-2825 D.O.T. NYLON TUBING - BLACK
  • D.O.T tubing meets the standards defined by SAE J844 and FMVSS 106 for air brake systems
  • This material exhibits outstanding abrasion, chemical, impact, moisture, and temperature resistance

Specifications

  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    1/4 in
  • Length
    500 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon 12
  • Bend Radius
    1 in
  • Color
    Blue
  • Durometer
    68D
  • UPC_NO
    193005125462
  • Wall Thickness
    0.040 in
  • Operating Pressure
    500 psi
  • Temperature Range
    -40° to 240° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought