Motion
ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID

USA INDUSTRIALS INC
ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID

USA Sealing - 25 ft. Length
MI ITEM #11450738
MFR #ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID
Your Price$145.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID

USA Sealing - 25 ft. Length
MI ITEM #11450738
MFR #ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.99/each(List $182.48)

Overview

Mfr description
ZUSA-HT-3708 3A SILICONE TUBING - 9MM ID
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications.

Specifications

  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    38 mm
  • Color
    White
  • Durometer
    70A
  • UPC_NO
    193005070571
  • Wall Thickness
    2 mm
  • Inner Diameter
    9 mm
  • Operating Pressure
    30 psi
  • Outer Diameter
    13 mm
  • Temperature Range
    -80° to 420° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought