Motion
ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID

USA INDUSTRIALS INC
ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID

USA Sealing - 10 ft. Length
Mi Item #11450751
MFR #ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID
Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID

USA Sealing - 10 ft. Length
Mi Item #11450751
MFR #ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID

Mfr description
ZUSA-HT-3695 3A SILICONE TUBING - 7MM ID
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.86/each

Specifications

Dimensions

  • Bend Radius
    25 mm
  • Inner Diameter
    7 mm
  • Length
    10 ft
  • Operating Pressure
    25 psi
  • Outer Diameter
    10 mm
  • Wall Thickness
    1.5 mm

Details

  • Color
    White
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -80° to 420° F
  • UPC_NO
    193005070700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)