Motion
ZUSA-HT-3990 POLYESTER BRAID REINFORCED

USA INDUSTRIALS INC
ZUSA-HT-3990 POLYESTER BRAID REINFORCED

USA Sealing - 5 ft. Length
MI ITEM #11450839
MFR #ZUSA-HT-3990 POLYESTER BRAID REINFORCED
List Price$94.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3990 POLYESTER BRAID REINFORCED

USA Sealing - 5 ft. Length
MI ITEM #11450839
MFR #ZUSA-HT-3990 POLYESTER BRAID REINFORCED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.01/each for your price

Overview

Mfr description
ZUSA-HT-3990 POLYESTER BRAID REINFORCED
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is also reinforced with a polyester braid to withstand higher pressures

Specifications

  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    50 mm
  • Color
    White
  • Durometer
    70A
  • UPC_NO
    193005071745
  • Wall Thickness
    3 mm
  • Inner Diameter
    19 mm
  • Operating Pressure
    220 psi
  • Outer Diameter
    26 mm
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -80° to 420° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text