Motion
ZUSA-HT-4413
USA Sealing Tubing - 8 mm ID, 13.5 mm OD, 50 ft Length, PVC Material
MI ITEM #11450934
MFR #ZUSA-HT-4413
List Price$98.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 8 mm ID, 13.5 mm OD, 50 ft Length, PVC Material
MI ITEM #11450934
MFR #ZUSA-HT-4413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.25/each for your price

Overview

Mfr description
ZUSA-HT-4413 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    8 mm
  • Tube Outer Diameter
    13.5 mm
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    White
  • Durometer
    70A
  • UPC_NO
    193005073084
  • Wall Thickness
    2.75 mm
  • Operating Pressure
    160 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought