Motion
ZUSA-HT-4415
USA Sealing Tubing - 12 mm ID, 18 mm OD, 50 ft Length, PVC Material
MI ITEM #11450936
MFR #ZUSA-HT-4415
List Price$145.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 12 mm ID, 18 mm OD, 50 ft Length, PVC Material
MI ITEM #11450936
MFR #ZUSA-HT-4415

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.21/each for your price

Overview

Mfr description
ZUSA-HT-4415 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    12 mm
  • Tube Outer Diameter
    18 mm
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    White
  • Durometer
    70A
  • UPC_NO
    193005073107
  • Wall Thickness
    3 mm
  • Operating Pressure
    145 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text