Motion
ZUSA-HT-3861
USA Sealing Tubing - 10 mm ID, 15 mm OD, 50 ft Length, PVC Material
Mi Item #11450989
MFR #ZUSA-HT-3861
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 10 mm ID, 15 mm OD, 50 ft Length, PVC Material
Mi Item #11450989
MFR #ZUSA-HT-3861

Mfr description
ZUSA-HT-3861 3A PVC TUBING - 10MM ID X 1
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Bend Radius
    15 mm
  • Length
    50 ft
  • Operating Pressure
    30 psi
  • Tube Inner Diameter
    10 mm
  • Tube Outer Diameter
    15 mm
  • Wall Thickness
    2.5 mm

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005074388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)