Motion
ZUSA-HT-3883
USA Sealing Tubing - 15 mm ID, 22 mm OD, 25 ft Length, PVC Material
Mi Item #11451014
MFR #ZUSA-HT-3883
Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 15 mm ID, 22 mm OD, 25 ft Length, PVC Material
Mi Item #11451014
MFR #ZUSA-HT-3883

Mfr description
ZUSA-HT-3883 3A PVC TUBING - 15MM ID X 2
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.73/each

Specifications

Dimensions

  • Bend Radius
    15 mm
  • Length
    25 ft
  • Operating Pressure
    30 psi
  • Tube Inner Diameter
    15 mm
  • Tube Outer Diameter
    22 mm
  • Wall Thickness
    3.5 mm

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005074951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)