Motion
ZUSA-HT-3793
USA Sealing Tubing - 6 mm ID, 8 mm OD, 10 ft Length, PVC Material
MI ITEM #11451023
MFR #ZUSA-HT-3793
List Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 6 mm ID, 8 mm OD, 10 ft Length, PVC Material
MI ITEM #11451023
MFR #ZUSA-HT-3793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.04/each for your price

Overview

Mfr description
ZUSA-HT-3793 3A PVC TUBING - 6MM ID X 8M
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    6 mm
  • Tube Outer Diameter
    8 mm
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    10 mm
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005075057
  • Wall Thickness
    1 mm
  • Operating Pressure
    20 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought