Motion
ZUSA-HT-4379
USA Sealing Tubing - 20 mm ID, 28 mm OD, 10 ft Length, PVC Material
MI ITEM #11451133
MFR #ZUSA-HT-4379
List Price$65.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 20 mm ID, 28 mm OD, 10 ft Length, PVC Material
MI ITEM #11451133
MFR #ZUSA-HT-4379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.55/each for your price

Overview

Mfr description
ZUSA-HT-4379 POLYESTER BRAID REINFORCED
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • It is also reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals.

Specifications

  • Tube Inner Diameter
    20 mm
  • Tube Outer Diameter
    28 mm
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    20 mm
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005076313
  • Wall Thickness
    4 mm
  • Operating Pressure
    100 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought