Motion
ZUSA-HT-4043
USA Sealing Tubing - 25 mm ID, 34 mm OD, 50 ft Length, PVC Material
MI ITEM #11451149
MFR #ZUSA-HT-4043
Your Price$382.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 25 mm ID, 34 mm OD, 50 ft Length, PVC Material
MI ITEM #11451149
MFR #ZUSA-HT-4043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.35/each(List $477.93)

Overview

Mfr description
ZUSA-HT-4043 STEEL WIRE REINFORCED 3A PV
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is also reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    25 mm
  • Tube Outer Diameter
    34 mm
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    25 mm
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005076528
  • Wall Thickness
    4.5 mm
  • Operating Pressure
    70 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought