Motion
ZUSA-HT-4037
USA Sealing Tubing - 20 mm ID, 29 mm OD, 25 ft Length, PVC Material
Mi Item #11451157
MFR #ZUSA-HT-4037
Price$220.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 20 mm ID, 29 mm OD, 25 ft Length, PVC Material
Mi Item #11451157
MFR #ZUSA-HT-4037

Mfr description
ZUSA-HT-4037 STEEL WIRE REINFORCED 3A PV
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is also reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.61/each

Specifications

Dimensions

  • Bend Radius
    20 mm
  • Length
    25 ft
  • Operating Pressure
    85 psi
  • Tube Inner Diameter
    20 mm
  • Tube Outer Diameter
    29 mm
  • Wall Thickness
    4.5 mm

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005076603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)