Motion
ZUSA-HT-4173
USA Sealing Tubing - 1/4 in ID, 1/2 in OD, 25 ft Length, Viton Material
MI ITEM #11451226
MFR #ZUSA-HT-4173
List Price$1,153.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 1/2 in OD, 25 ft Length, Viton Material
MI ITEM #11451226
MFR #ZUSA-HT-4173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,153.75/each for your price

Overview

Mfr description
ZUSA-HT-4173 ARAMID BRAID REINFORCED VIT
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels
  • It is also reinforced with an aramid braid to withstand higher pressures

Specifications

  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    1/2 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Bend Radius
    2 in
  • Color
    Black
  • Durometer
    70A
  • UPC_NO
    193005077341
  • Wall Thickness
    1/8 in
  • Operating Pressure
    145 psi
  • Reinforcement Type
    Aramid Braid
  • Temperature Range
    -10° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text