Motion
ZUSA-HT-4201
USA Sealing Tubing - 3/4 in ID, 1-1/8 in OD, 25 ft Length, Viton Material
Mi Item #11451230
MFR #ZUSA-HT-4201
Price$3,380.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 1-1/8 in OD, 25 ft Length, Viton Material
Mi Item #11451230
MFR #ZUSA-HT-4201

Mfr description
ZUSA-HT-4201 ARAMID BRAID REINFORCED VIT
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels
  • It is also reinforced with an aramid braid to withstand higher pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,380.98/each

Specifications

Dimensions

  • Bend Radius
    7 in
  • Length
    25 ft
  • Operating Pressure
    145 psi
  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    1-1/8 in
  • Wall Thickness
    3/16 in

Details

  • Color
    Black
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Reinforcement Type
    Aramid Braid
  • Temperature Range
    -10° to 400° F
  • UPC_NO
    193005077396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)