Motion
ZUSA-HT-4183
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 2 ft Length, Viton Material
MI ITEM #11451247
MFR #ZUSA-HT-4183
List Price$112.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 2 ft Length, Viton Material
MI ITEM #11451247
MFR #ZUSA-HT-4183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.06/each for your price

Overview

Mfr description
ZUSA-HT-4183 ARAMID BRAID REINFORCED VIT
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels
  • It is also reinforced with an aramid braid to withstand higher pressures

Specifications

  • Tube Inner Diameter
    5/16 in
  • Tube Outer Diameter
    9/16 in
  • Length
    2 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Bend Radius
    2-1/2 in
  • Color
    Black
  • Durometer
    70A
  • UPC_NO
    193005077570
  • Wall Thickness
    1/8 in
  • Operating Pressure
    145 psi
  • Reinforcement Type
    Aramid Braid
  • Temperature Range
    -10° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text