Motion
ZUSA-HT-4204
USA Sealing Tubing - 3/4 in ID, 1-1/8 in OD, 2 ft Length, Viton Material
MI ITEM #11451250
MFR #ZUSA-HT-4204
List Price$249.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 1-1/8 in OD, 2 ft Length, Viton Material
MI ITEM #11451250
MFR #ZUSA-HT-4204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.82/each for your price

Overview

Mfr description
ZUSA-HT-4204 ARAMID BRAID REINFORCED VIT
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels
  • It is also reinforced with an aramid braid to withstand higher pressures

Specifications

  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    1-1/8 in
  • Length
    2 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Bend Radius
    7 in
  • Color
    Black
  • Durometer
    70A
  • UPC_NO
    193005077600
  • Wall Thickness
    3/16 in
  • Operating Pressure
    145 psi
  • Reinforcement Type
    Aramid Braid
  • Temperature Range
    -10° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text