Motion
ZUSA-HT-4277
USA Sealing Tubing - 4 mm ID, 6 mm OD, 50 ft Length, Teflon PTFE Material
MI ITEM #11451296
MFR #ZUSA-HT-4277
Your Price$310.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 4 mm ID, 6 mm OD, 50 ft Length, Teflon PTFE Material
MI ITEM #11451296
MFR #ZUSA-HT-4277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$310.05/each(List $387.56)

Overview

Mfr description
ZUSA-HT-4277 TEFLON PTFE TUBING - 4MM ID
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization

Specifications

  • Tube Inner Diameter
    4 mm
  • Tube Outer Diameter
    6 mm
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Bend Radius
    35 mm
  • Color
    White
  • Durometer
    65D
  • UPC_NO
    193005078102
  • Wall Thickness
    1 mm
  • Operating Pressure
    145 psi
  • Temperature Range
    -150° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text