Motion
ZUSA-HT-4286
USA Sealing Tubing - 5 mm ID, 8 mm OD, 10 ft Length, Teflon PTFE Material
Mi Item #11451321
MFR #ZUSA-HT-4286
Price$153.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5 mm ID, 8 mm OD, 10 ft Length, Teflon PTFE Material
Mi Item #11451321
MFR #ZUSA-HT-4286

Mfr description
ZUSA-HT-4286 TEFLON PTFE TUBING - 5MM ID
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.98/each

Specifications

Dimensions

  • Bend Radius
    50 mm
  • Length
    10 ft
  • Operating Pressure
    145 psi
  • Tube Inner Diameter
    5 mm
  • Tube Outer Diameter
    8 mm
  • Wall Thickness
    1.5 mm

Details

  • Color
    White
  • Durometer
    65D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Temperature Range
    -150° to 500° F
  • UPC_NO
    193005078638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)