Motion
ZUSA-HT-4328
USA Sealing Tubing - 10 mm ID, 14 mm OD, 10 ft Length, Teflon PTFE Material
MI ITEM #11451327
MFR #ZUSA-HT-4328
List Price$334.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 10 mm ID, 14 mm OD, 10 ft Length, Teflon PTFE Material
MI ITEM #11451327
MFR #ZUSA-HT-4328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.24/each for your price

Overview

Mfr description
ZUSA-HT-4328 TEFLON PTFE TUBING - 10MM I
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization

Specifications

  • Tube Inner Diameter
    10 mm
  • Tube Outer Diameter
    14 mm
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Bend Radius
    160 mm
  • Color
    White
  • Durometer
    65D
  • UPC_NO
    193005078706
  • Wall Thickness
    2 mm
  • Operating Pressure
    120 psi
  • Temperature Range
    -150° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought