Motion
ZUSA-HT-4337
USA Sealing Tubing - 12 mm ID, 16 mm OD, 2 ft Length, Teflon PTFE Material
Mi Item #11451352
MFR #ZUSA-HT-4337
Price$93.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 12 mm ID, 16 mm OD, 2 ft Length, Teflon PTFE Material
Mi Item #11451352
MFR #ZUSA-HT-4337

Mfr description
ZUSA-HT-4337 TEFLON PTFE TUBING - 12MM I
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.35/each

Specifications

Dimensions

  • Bend Radius
    200 mm
  • Length
    2 ft
  • Operating Pressure
    120 psi
  • Tube Inner Diameter
    12 mm
  • Tube Outer Diameter
    16 mm
  • Wall Thickness
    2 mm

Details

  • Color
    White
  • Durometer
    65D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Temperature Range
    -150° to 500° F
  • UPC_NO
    193005078966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)