Motion
ZUSA-HT-4536
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 50 ft Length, PVC Material
MI ITEM #11451368
MFR #ZUSA-HT-4536
List Price$135.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 50 ft Length, PVC Material
MI ITEM #11451368
MFR #ZUSA-HT-4536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.24/each for your price

Overview

Mfr description
ZUSA-HT-4536 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    3/8 in
  • Tube Outer Diameter
    5/8 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    Gray
  • Durometer
    70A
  • UPC_NO
    193005079130
  • Wall Thickness
    1/8 in
  • Operating Pressure
    160 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text