Motion
ZUSA-HT-4549
USA Sealing Tubing - 3/16 in ID, 3/8 in OD, 10 ft Length, PVC Material
MI ITEM #11451375
MFR #ZUSA-HT-4549
Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 3/8 in OD, 10 ft Length, PVC Material
MI ITEM #11451375
MFR #ZUSA-HT-4549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.11/each

Specifications

Dimensions

  • Bend Radius
    3/8 in
  • Length
    10 ft
  • Operating Pressure
    175 psi
  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    3/8 in
  • Wall Thickness
    3/32 in

Details

  • Color
    Gray
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005079208

Overview

Mfr description
ZUSA-HT-4549 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought