Motion
ZUSA-HT-4559
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 5 ft Length, PVC Material
MI ITEM #11451382
MFR #ZUSA-HT-4559
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 5 ft Length, PVC Material
MI ITEM #11451382
MFR #ZUSA-HT-4559

Mfr description
ZUSA-HT-4559 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Length
    5 ft
  • Operating Pressure
    160 psi
  • Tube Inner Diameter
    5/16 in
  • Tube Outer Diameter
    9/16 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Gray
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005079277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)