Motion
ZUSA-HT-4561
USA Sealing Tubing - 5/8 in ID, 7/8 in OD, 5 ft Length, PVC Material
Mi Item #11451384
MFR #ZUSA-HT-4561
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/8 in ID, 7/8 in OD, 5 ft Length, PVC Material
Mi Item #11451384
MFR #ZUSA-HT-4561

Mfr description
ZUSA-HT-4561 POLYESTER BRAID REINFORCED
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Length
    5 ft
  • Operating Pressure
    115 psi
  • Tube Inner Diameter
    5/8 in
  • Tube Outer Diameter
    7/8 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Gray
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005079291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)