Motion
ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT

USA INDUSTRIALS INC
ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT

USA Sealing - Brass
MI ITEM #11451388
MFR #ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT
List Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT

USA Sealing - Brass
MI ITEM #11451388
MFR #ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.31/each for your price

Overview

Mfr description
ZUSA-TF-45FL-4 45 DEGREE FLARED TUBE FIT
  • Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.

Specifications

  • Angle
    45 °
  • Style
    Male Straight
  • Thread Type
    UNF
  • Thread Size
    7/16 in-20
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Tube Outside Diameter
    1/4 in
  • UPC_NO
    193005080662
  • Material
    Brass
  • Temperature Range
    -65° to 250° F
  • Length
    1.68 in
  • Max Pressure
    1,400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought