Motion
ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI

USA INDUSTRIALS INC
ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI

USA Sealing - Brass
Mi Item #11451400
MFR #ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI

USA Sealing - Brass
Mi Item #11451400
MFR #ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI

Mfr description
ZUSA-TF-45FL-16 45 DEGREE FLARED TUBE FI
  • Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Angle
    45 °
  • Length
    1.89 in
  • Thread Size
    7/8 in-14
  • Tube Outside Diameter
    5/8 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Brass
  • Max Pressure
    650 psi
  • Style
    Male Straight
  • Temperature Range
    -65° to 250° F
  • Thread Type
    UNF
  • UPC_NO
    193005080785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)