Motion
ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI

USA INDUSTRIALS INC
ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI

USA Sealing - Brass
MI ITEM #11451416
MFR #ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI
List Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI

USA Sealing - Brass
MI ITEM #11451416
MFR #ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.71/each for your price

Overview

Mfr description
ZUSA-TF-45FL-32 45 DEGREE FLARED TUBE FI
  • Designed to fit flared metal tubing, these fittings secure with a nut and offer a tight metal to metal seal for high pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.

Specifications

  • Angle
    45 °
  • Style
    Male Elbow
  • Thread Type
    UNF
  • Thread Size
    5/8 in-18
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Tube Outside Diameter
    3/8 in
  • UPC_NO
    193005080945
  • Material
    Brass
  • Temperature Range
    -65° to 250° F
  • Max Pressure
    1,000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought