Motion
ZUSA-TF-YL-741

USA INDUSTRIALS INC
ZUSA-TF-YL-741

USA Sealing - Brass
Mi Item #11451448
MFR #ZUSA-TF-YL-741
Price$82.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-741

USA Sealing - Brass
Mi Item #11451448
MFR #ZUSA-TF-YL-741

Mfr description
ZUSA-TF-YL-741 DOUBLE FERRULE INSTRUMENT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.67/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in

Details

  • Gasket Material
    EPDM Rubber
  • Material
    Brass
  • Shape
    Straight
  • Style
    Male Straight
  • Temperature Range
    -40° to 400° F
  • Thread Type
    BSPP Male
  • Working Pressure
    2,350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)