Motion
ZUSA-TF-YL-771

USA INDUSTRIALS INC
ZUSA-TF-YL-771

USA Sealing - Brass
MI ITEM #11451548
MFR #ZUSA-TF-YL-771
List Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-771

USA Sealing - Brass
MI ITEM #11451548
MFR #ZUSA-TF-YL-771

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.14/each for your price

Overview

Mfr description
ZUSA-TF-YL-771 DOUBLE FERRULE INSTRUMENT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.

Specifications

  • Style
    Male Elbow
  • Shape
    90 Degree Elbow
  • Thread Type
    BSPP Male
  • Working Pressure
    2,250 psi
  • Material
    Brass
  • For Tube Outside Diameter
    1/4 in
  • Gasket Material
    EPDM Rubber
  • Temperature Range
    -40° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought