Motion
ZUSA-TF-YL-727

USA INDUSTRIALS INC
ZUSA-TF-YL-727

USA Sealing - Brass
MI ITEM #11451610
MFR #ZUSA-TF-YL-727
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-YL-727

USA Sealing - Brass
MI ITEM #11451610
MFR #ZUSA-TF-YL-727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.36/each

Specifications

Dimensions

  • For Tube Outside Diameter
    1/4 in

Details

  • Material
    Brass
  • Shape
    Sleeve
  • Style
    Sleeve
  • Temperature Range
    -40° to 400° F
  • Working Pressure
    2,350 psi

Overview

Mfr description
ZUSA-TF-YL-727 DOUBLE FERRULE INSTRUMENT
  • Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications
  • Brass has good corrosion resistance and can withstand hot and cold water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought