Motion
ZUSA-HT-4783
USA Sealing Tubing - 5 mm ID, 8 mm OD, 100 ft Length, Santoprene Rubber Material
Mi Item #11451615
MFR #ZUSA-HT-4783
Price$263.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5 mm ID, 8 mm OD, 100 ft Length, Santoprene Rubber Material
Mi Item #11451615
MFR #ZUSA-HT-4783

Mfr description
ZUSA-HT-4783 SANTOPRENE TUBING - 5MM ID
  • Santoprene tubing is used in applications that require movement
  • Santoprene is highly flexible and can withstand harsh chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.33/each

Specifications

Dimensions

  • Bend Radius
    40 mm
  • Length
    100 ft
  • Operating Pressure
    20 psi
  • Tube Inner Diameter
    5 mm
  • Tube Outer Diameter
    8 mm
  • Wall Thickness
    1.5 mm

Details

  • Color
    Natural
  • Durometer
    55A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Santoprene Rubber
  • Temperature Range
    -10° to 275° F
  • UPC_NO
    193005060763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)