Motion
ZUSA-HT-4796
USA Sealing Tubing - 10 mm ID, 14 mm OD, 50 ft Length, Santoprene Rubber Material
Mi Item #11451628
MFR #ZUSA-HT-4796
Price$359.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 10 mm ID, 14 mm OD, 50 ft Length, Santoprene Rubber Material
Mi Item #11451628
MFR #ZUSA-HT-4796

Mfr description
ZUSA-HT-4796 SANTOPRENE TUBING - 10MM ID
  • Santoprene tubing is used in applications that require movement
  • Santoprene is highly flexible and can withstand harsh chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.51/each

Specifications

Dimensions

  • Bend Radius
    55 mm
  • Length
    50 ft
  • Operating Pressure
    20 psi
  • Tube Inner Diameter
    10 mm
  • Tube Outer Diameter
    14 mm
  • Wall Thickness
    2 mm

Details

  • Color
    Natural
  • Durometer
    55A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Santoprene Rubber
  • Temperature Range
    -10° to 275° F
  • UPC_NO
    193005060893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)