Motion
ZUSA-HT-4812
USA Sealing Tubing - 8 mm ID, 12 mm OD, 10 ft Length, Santoprene Rubber Material
MI ITEM #11451644
MFR #ZUSA-HT-4812
List Price$53.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 8 mm ID, 12 mm OD, 10 ft Length, Santoprene Rubber Material
MI ITEM #11451644
MFR #ZUSA-HT-4812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.86/each for your price

Overview

Mfr description
ZUSA-HT-4812 SANTOPRENE TUBING - 8MM ID
  • Santoprene tubing is used in applications that require movement
  • Santoprene is highly flexible and can withstand harsh chemicals

Specifications

  • Tube Inner Diameter
    8 mm
  • Tube Outer Diameter
    12 mm
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Santoprene Rubber
  • Bend Radius
    45 mm
  • Color
    Natural
  • Durometer
    55A
  • UPC_NO
    193005061050
  • Wall Thickness
    2 mm
  • Operating Pressure
    30 psi
  • Temperature Range
    -10° to 275° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text