Motion
ZUSA-HT-4820
USA Sealing Tubing - 6 mm ID, 10 mm OD, 5 ft Length, Santoprene Rubber Material
MI ITEM #11451648
MFR #ZUSA-HT-4820
List Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 6 mm ID, 10 mm OD, 5 ft Length, Santoprene Rubber Material
MI ITEM #11451648
MFR #ZUSA-HT-4820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.66/each for your price

Overview

Mfr description
ZUSA-HT-4820 SANTOPRENE TUBING - 6MM ID
  • Santoprene tubing is used in applications that require movement
  • Santoprene is highly flexible and can withstand harsh chemicals

Specifications

  • Tube Inner Diameter
    6 mm
  • Tube Outer Diameter
    10 mm
  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Santoprene Rubber
  • Bend Radius
    40 mm
  • Color
    Natural
  • Durometer
    55A
  • UPC_NO
    193005061098
  • Wall Thickness
    2 mm
  • Operating Pressure
    30 psi
  • Temperature Range
    -10° to 275° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text