Motion
ZUSA-HT-4939
USA Sealing Tubing - 3/16 in ID, 3/8 in OD, 50 ft Length, EPDM Rubber Material
Mi Item #11451665
MFR #ZUSA-HT-4939
Price$145.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 3/8 in OD, 50 ft Length, EPDM Rubber Material
Mi Item #11451665
MFR #ZUSA-HT-4939

Mfr description
ZUSA-HT-4939 POLYESTER-BRAID REINFORCED
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
  • This tubing is reinforced with a polyester braid allowing it to withstand higher pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.44/each

Specifications

Dimensions

  • Bend Radius
    1-3/4 in
  • Length
    50 ft
  • Operating Pressure
    145 psi
  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    3/8 in
  • Wall Thickness
    3/32 in

Details

  • Color
    Black
  • Durometer
    75A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -10° to 250° F
  • UPC_NO
    193005061265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)