Motion
ZUSA-HT-4954
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11451680
MFR #ZUSA-HT-4954
List Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/8 in ID, 5/8 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11451680
MFR #ZUSA-HT-4954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.57/each for your price

Overview

Mfr description
ZUSA-HT-4954 POLYESTER-BRAID REINFORCED
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
  • This tubing is reinforced with a polyester braid allowing it to withstand higher pressures

Specifications

  • Tube Inner Diameter
    3/8 in
  • Tube Outer Diameter
    5/8 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Bend Radius
    2-3/8 in
  • Color
    Black
  • Durometer
    75A
  • UPC_NO
    193005061418
  • Wall Thickness
    1/8 in
  • Operating Pressure
    145 psi
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -10° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text