Motion
ZUSA-HT-4961
USA Sealing Tubing - 10 mm ID, 16 mm OD, 25 ft Length, EPDM Rubber Material
Mi Item #11451687
MFR #ZUSA-HT-4961
Price$174.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 10 mm ID, 16 mm OD, 25 ft Length, EPDM Rubber Material
Mi Item #11451687
MFR #ZUSA-HT-4961

Mfr description
ZUSA-HT-4961 POLYESTER-BRAID REINFORCED
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
  • This tubing is reinforced with a polyester braid allowing it to withstand higher pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.20/each

Specifications

Dimensions

  • Bend Radius
    60 mm
  • Length
    25 ft
  • Operating Pressure
    145 psi
  • Tube Inner Diameter
    10 mm
  • Tube Outer Diameter
    16 mm
  • Wall Thickness
    3 mm

Details

  • Color
    Black
  • Durometer
    75A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -10° to 250° F
  • UPC_NO
    193005061487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)