Motion
ZUSA-CAM-V-4
USA Sealing -
MI ITEM #11451732
MFR #ZUSA-CAM-V-4
List Price$51.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
MI ITEM #11451732
MFR #ZUSA-CAM-V-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.97/each for your price

Overview

Mfr description
ZUSA-CAM-V-4 VITON CAM AND GROOVE GASKET
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Viton has excellent resistance to chemicals, fuels, oils and heat.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Brown
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005319038
  • Package Quantity
    1
  • Coupling Size
    4 in
  • Coupling Type
    Extra Thick
  • With Screen
    No
  • Inner Diameter
    4.00 in
  • Material
    Viton
  • Outer Diameter
    4.87 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought