Motion
ZUSA-CAM-N-3
USA Sealing -
MI ITEM #11451740
MFR #ZUSA-CAM-N-3
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
MI ITEM #11451740
MFR #ZUSA-CAM-N-3

Mfr description
ZUSA-CAM-N-3 NEOPRENE CAM AND GROOVE GAS
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Neoprene has an excellent balance of properties with good oil resistance, weather resistance, and mechanical strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Inner Diameter
    3.00 in
  • Outer Diameter
    3.72 in
  • Thickness
    0.25 in

Details

  • Color
    Black
  • Coupling Type
    Extra Thick
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Neoprene
  • Package Quantity
    1
  • Temperature Range
    -35° to 250° F
  • UPC_NO
    193005318932
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)