Motion
ZUSA-CAM-N-6
USA Sealing -
MI ITEM #11451742
MFR #ZUSA-CAM-N-6
List Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
MI ITEM #11451742
MFR #ZUSA-CAM-N-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.63/each for your price

Overview

Mfr description
ZUSA-CAM-N-6 NEOPRENE CAM AND GROOVE GAS
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Neoprene has an excellent balance of properties with good oil resistance, weather resistance, and mechanical strength.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Black
  • Temperature Range
    -35° to 250° F
  • UPC_NO
    193005318956
  • Package Quantity
    1
  • Coupling Size
    6 in
  • Coupling Type
    Extra Thick
  • With Screen
    No
  • Inner Diameter
    6.00 in
  • Material
    Neoprene
  • Outer Diameter
    7.06 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought