Motion
ZUSA-CAM-F-1
USA Sealing -
MI ITEM #11451763
MFR #ZUSA-CAM-F-1
List Price$1,077.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing -
MI ITEM #11451763
MFR #ZUSA-CAM-F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,077.09/each for your price

Overview

Mfr description
ZUSA-CAM-F-1 FFKM CAM AND GROOVE GASKET
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • FFKM has the best resistance to chemicals and high temperatures amongst all materials.

Specifications

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Color
    Black
  • Temperature Range
    30° to 600° F
  • UPC_NO
    193005319076
  • Package Quantity
    1
  • Coupling Size
    1 in
  • Coupling Type
    Extra Thick
  • With Screen
    No
  • Inner Diameter
    1.06 in
  • Material
    FFKM
  • Outer Diameter
    1.56 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text