Motion
BULK-CAM-HXT-3

USA INDUSTRIALS INC
BULK-CAM-HXT-3

USA Sealing -
MI ITEM #11451769
MFR #BULK-CAM-HXT-3
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-CAM-HXT-3

USA Sealing -
MI ITEM #11451769
MFR #BULK-CAM-HXT-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.68/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Inner Diameter
    3 in
  • Outer Diameter
    3.72 in
  • Thickness
    0.31 in

Details

  • Color
    Black
  • Coupling Type
    Extra Thick
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Package Quantity
    1
  • Temperature Range
    -40° to 250° F
  • UPC_NO
    193005437572
  • With Screen
    No

Overview

Mfr description
BULK-CAM-HXT-3 EXTRA THICK BUNA-N CAM AN
  • These gaskets are used to make a tight seal when connecting hoses with camlock connections
  • Buna-N is strong and have good resistance to oils, fuels, and water
  • Extra thick gasket maintains a tight seal even after fittings wear down through extended use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought